This product has been discontinued.

9-in-1 ECX Drive Ratcheting Multi-bit Driver
Item #: 2868593
Cat #: 48-22-2331
UPC: 045242534593
to view pricing and more.
Documents & Guides
9-in-1 ECX Drive Ratcheting Multi-bit Driver, All Metal Ratchet: Durable High Torque Ratchet for 2x Driving Speed and Maximum Control, Wrench Ready, Precision Machined Bit Tips
Overview
9-in-1 ECX Drive Ratcheting Multi-bit Driver, All Metal Ratchet: Durable High Torque Ratchet for 2x Driving Speed and Maximum Control, Wrench Ready, Precision Machined Bit Tips
Milwaukee 9IN1 ratcheting multi-bit drivers feature 3-1/2 in. power groove bits for power tool compatibility and maximum jobsite versatility. The chrome plated bits provide marine-grade rust protection and reduce wear from the elements on the job. The all metal high torque ratchet allows for 2X faster driving without sacrificing control. Milwaukee 9IN1 multi-bit drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
Also known as: 045242534593, 48-22-2331
Features & Benefits
- All metal ratchet: durable high torque ratchet for 2x driving speed and maximum control
- Power groove bits for power tool compatibility and jobsite versatility
- Wrench ready: hex shanks for additional leverage
- Precision machined bit tips: durable tips for secure fitments
- Chrome plated bits
- Magnetic bit retention delivers consistent driving performance
- Limited Lifetime Warranty
Specifications
| Type: | Screwdriver, Multi-Bit |
| Type: | Screwdriver, Multi-Bit |