MOTION CONTROLLER LMC802 130 AXIS - ACC KIT - BASIC

Item #: 2868900

Cat #: LMC802CAA10000

UPC: 606485458444

to view pricing and more.

Overview

MOTION CONTROLLER LMC802 130 AXIS - ACC KIT - BASIC

This product is part of the PacDrive 3 range, an offer of motion controllers for automating machines/lines. This motion controller offers 130 axis, 20 discrete inputs, 4 for interrupt input and 16 for touch probe input conforming to IEC 61131-2 type 1. It is a motion controller with a rated supply voltage of 24VDC, a discrete output current of 250mA and a power consumption of 36W. It is an IP20 rated product. Its dimensions are 100mm (width) x 243mm (depth) x 310mm (height). It weighs 3.5kg. This product is certified by CULus, CSA, CE, EAC. It meets CSA C22.2 No 14, CSA C22.2 No 274, EN/IEC 61131-2, UL 508C standards. Motion controllers for automating machines/lines with 0 - 130 servo or robot axes. PacDrive 3 LMC controllers provide scalable performance for synchronizing up to 130 servo axes at 1msnetwork update rate and for up to 255 virtual axes.

Also known as: 606485458444, LMC802CAA10000

Specifications

No Specifications Available