Fuse, 6-1/4 Amp Class RK1 Dual Element, Time-Delay, 250V, LOW-PEAK

Item #: 2869
Cat #: LPN-RK-6-1/4SP
UPC: 051712538268
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fuse, 6-1/4 Amp Class RK1 Dual Element, Time-Delay, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

Fuse, 6-1/4 Amp Class RK1 Dual Element, Time-Delay, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
These Bussmann Low-Peak® circuit limiting fuses feature separate overload and short-circuit elements, that provide time delay for close sizing of high inrush loads linked with RK1 current-limitation and selective coordination ratio of two-to-one (within Low-Peak fuse family) prevents widespread blackouts.
Also known as: 051712538268, LPN-RK-6-1/4SP

Specifications

Class: RK1
Volts DC: 125
Opening: Time-Delay, Slow-Blow
Volts AC: 250
Mounting: Cartridge
Type: Power Fuse
Amps: 6.250
Family / Style: LPN
Interrupt Rating DC: 100 kA
Class: RK1
Opening: Time-Delay, Slow-Blow
Mounting: Cartridge
Amps: 6.250
Interrupt Rating DC: 100 kA
Volts DC: 125
Volts AC: 250
Type: Power Fuse
Family / Style: LPN

Customer Reviews

No reviews for this product
(0)