Wiring Duct Narrow Slot, 1"x3", Blue

Item #: 2869034

Cat #: TYD1X3NPI6

UPC: 786210093338

to view pricing and more.
Documents & Guides
Wiring Duct Narrow Slot, 1 Inch x 3 Inches, Intrinsic Blue PVC

Overview

Wiring Duct Narrow Slot, 1 Inch x 3 Inches, Intrinsic Blue PVC
  • Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.
  • Non-slip cover does not slide easily and resists vibration.
  • Flush cover attaches flush with sidewall for finished look.
  • Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.
  • Versatile North American and DIN Standard mounding holes enable same duct for multiple applications.
Also known as: 786210093338, TYD1X3NPI6

Specifications

Color: Blue
Width: 1 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Blue
Material: PVC
Length: 6 ft
Width: 1 in
Height: 3 in