
LED 3-Way Lamp
Item #: 2869861
Cat #: 18.5A21/PER/927/FR/P/E26/3WAY/T20-4/1PF
UPC: 046677571528
to view pricing and more.
Documents & Guides
LED 3-Way Lamp, 18.5/13/6W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 2150/1600/620 (150W/100W/50W Equivalent), CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. *Philips CC # 571521, 12NC 929002285133, Ord. Code: 18.5A21/PER/927/FR/P/E26/3WAY/T20 4/1PF.
Overview
LED 3-Way Lamp, 18.5/13/6W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 2150/1600/620 (150W/100W/50W Equivalent), CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. *Philips CC # 571521, 12NC 929002285133, Ord. Code: 18.5A21/PER/927/FR/P/E26/3WAY/T20 4/1PF.
Also known as: 046677571528, 18.5A21/PER/927/FR/P/E26/3WAY/T20-4/1PF
Specifications
| Type: | 3-Way |
| Base: | Medium Screw (E26) |
| Wattage: | 13, 6, 18.500 |
| Volts AC: | 120 |
| Shape: | A21 (Arbitrary) |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Type: | 3-Way |
| Wattage: | 13, 6, 18.500 |
| Shape: | A21 (Arbitrary) |
| Color Temperature: | 2700 (Warm White) |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |