Black Printer Ribbon, 2" x 75'

Item #: 2870

Cat #: 42011

UPC: 754473420116

to view pricing and more.
Documents & Guides
Printer Ribbon, Dimensions: 2" x 75', Color: Black, Compatible With: HandiMark Printer

Overview

Printer Ribbon, Dimensions: 2" x 75', Color: Black, Compatible With: HandiMark Printer

This super-tough, smear-proof ribbon for the HandiMark® Portable label printer ensures your printed text lasts for years outdoors and in industrial areas

Also known as: 754473420116, 42011

Specifications

Width: 2 in
Type: Ribbon
Material: Vinyl
Color: Black
Length: 75 ft
Width: 2 in
Material: Vinyl
Length: 75 ft
Type: Ribbon
Color: Black