Conduit Body, Type LR, Size: 1", Form 8, Stainless Steel

Item #: 287061

Cat #: S61000LR00

UPC: 847656001223

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LR, Size: 1 Inch, Form 8, Stainless Steel, For Use With Stainless Steel Conduit

Overview

Conduit Body, Type: LR, Size: 1 Inch, Form 8, Stainless Steel, For Use With Stainless Steel Conduit
Also known as: 847656001223, S61000LR00

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel