SELECTOR SWITCH OPERATOR 30MM T-K

Item #: 2870776

Cat #: 9001K11J38LLL

UPC: 785901341017

to view pricing and more.

Overview

SELECTOR SWITCH OPERATOR 30MM T-K

This Harmony 9001K, illuminated selector switch head, with a green standard handle, has 2 positions and operates with a stay-put mechanism. It is supplied with 120V and features an incandescent BA 9s bulb. It is impact-resistant, dust-resistant, water-resistant, and vibration-resistant thanks to its IP66 rating, making it ideal for operation in harsh environments. It complies with many international standards and certifications, such as NEMA, UL 508, EN/IEC 60947-1, EN/IEC 60947-5-1, and EN/IEC 60947-5-4. A dedicated contact block needs to be purchased separately.

Also known as: 785901341017, 9001K11J38LLL

Specifications

No Specifications Available