IC Housing, Universal, 5", Remodel
Item #:
287079
Cat #:
B5RIC-AT-W
UPC:
847801003287
Sign In or Register to view pricing and more.
Documents & Guides
5" Universal IC Remodel Housing
Overview
5" Universal IC Remodel Housing
Thermally protected, IC rated specification grade remodel recessed housing. For remodeling installations where housing will be in direct contact with insulation. For fast and easy installation in existing plaster or mechanical ceilings from ½" to 1-3/8" thick. Four remodel clips are easily retractable for fixture removal if necessary. Junction box is provided with eight ½" KOs and four NM-B knockouts with a strain relief. Accommodates up to 75W PAR30, R30 lamps, 60W A19 lamps and 65W BR30 lamps.
Also known as: 847801003287, B5RIC-AT-W
Specifications
Diameter: | 5 in |
Type: | IC Housing |
Diameter: | 5 in |
Type: | IC Housing |
Customer Reviews
No reviews for this product
(0)