Surge protective device, Surgelogic, EMD, 500kA, 480Y/277V, 3 phase, 4 wire, SPD type 1, UL 1283, NEMA 4

Item #: 2871048

Cat #: EMD45

UPC: 047569000690

to view pricing and more.
Surge Protective Device, Surgelogic, EMD, 500 kAIC, 480Y/277 Volt AC, 3-Phase, 4-Wire, SPD Type 1, UL 1283, NEMA 4

Overview

Surge Protective Device, Surgelogic, EMD, 500 kAIC, 480Y/277 Volt AC, 3-Phase, 4-Wire, SPD Type 1, UL 1283, NEMA 4

Surgelogic™ Type EMD systems are externally mounted surge protection devices. Designed for external installation, the device enables convenient access for retrofitting and maintenance without requiring modifications to internal panel configurations. External mounting limits fault impact on internal equipment, enhancing reliability. With a surge current rating of 500,000 Amps, Indoor/Outdoor rated and includes Surge counter. It also includes a disconnect switch and Type 1. Rated for 480Y/277VAC three phase systems. This product is UL and CSA certified.

Also known as: 047569000690, EMD45

Specifications

Type: Surge Protection Device
IP/NEMA Rating: NEMA 4
Volts AC: 277/480
Interrupt Rating AC: 500 kA
Type: Surge Protection Device
Volts AC: 277/480
IP/NEMA Rating: NEMA 4
Interrupt Rating AC: 500 kA