This product has been discontinued.

AGC GLASS FUSE - 1/4 x 1-1/4 - 1/2 AMP
Item #: 28711
Cat #: AGC-1/2
UPC: 051712703703
to view pricing and more.
Documents & Guides
1/2A 250V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
Overview
1/2A 250V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
Also known as: 051712703703, AGC-1/2
Specifications
| Length: | 1 1/4 in |
| Interrupt Rating AC: | 35, 10 kA, 1 kA |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Material: | Glass |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 0.500 |
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Material: | Glass |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 35, 10 kA, 1 kA |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Amps: | 0.500 |