Hinges, Wall Mount Enclosures, SSTBH, Stainless 316, SSTBH02

Item #: 2871242

Cat #: SSTBH02

UPC: 783510529383

to view pricing and more.
Documents & Guides
Using this accessory the cover can be hinged. Machining is required. This Hinges Wall Mount Enclosures, SSTBH, SSTBH02 item with a material of Stainless Steel 316.

Overview

Using this accessory the cover can be hinged. Machining is required. This Hinges Wall Mount Enclosures, SSTBH, SSTBH02 item with a material of Stainless Steel 316.

The cover can be opened quickly, and the risk of losing it becomes non-existent when using hinges on terminal boxes.

Also known as: 783510529383, SSTBH02

Specifications

Weight: 1 lb
Material: Steel
Height: 1.380 in
Width: 0.590 in
Finish: Brushed
Depth: 0.510 in
Weight: 1 lb
Height: 1.380 in
Finish: Brushed
Material: Steel
Width: 0.590 in
Depth: 0.510 in