CONTACTOR TESYS DECA ADVANCED 3P(3NO) AC-3/AC-3E <=440V 115A 100-250V AC/DC COIL LUGS-RING OR BARS

Item #: 2871359

Cat #: LC1D115A6KUE

UPC: 606487155860

to view pricing and more.

Overview

CONTACTOR TESYS DECA ADVANCED 3P(3NO) AC-3/AC-3E <=440V 115A 100-250V AC/DC COIL LUGS-RING OR BARS

TeSys Deca Advanced contactor, 3 poles (3NO) for motor control applications up to 75hp at 480V, 160A general purpose It is equipped with a 100-250V AC/DC wide-band electronic coil that has lower power consumption, along with integrated 1NO+1NC auxiliary contacts. It can be installed in any orientation, and LRD43 could be directly mounted below contactor. The operating temperature range is between -40°C and 70°C, and it can be installed at altitudes of up to 3000m without derating. It is designed for demanding applications with improved performance under harsh environment including salt-mist, dust and high shock. The dimension is 152mm x 99mm x 155mm (H x W x D). Compact size enables panel space savings. Simple wiring with all front access to control circuit enhances accessibility and safety.

Also known as: 606487155860, LC1D115A6KUE

Specifications

No Specifications Available