RAIN HOOD 300X210

Item #: 2872014

Cat #: ARF03021R5

UPC: 783510126933

Sign In or Register to view pricing and more.
Documents & Guides
RAIN HOOD 300X210

Overview

RAIN HOOD 300X210

A mild steel rain hood provides shelter via a sloped roof and protects installed components from accumulated water dripping into the enclosure when the door is opened.

Also known as: 783510126933, ARF03021R5

Specifications

Color: Light Gray
Material: Steel
Width: 11.810 in
Depth: 8.270 in
Finish: Powder Coated
Weight: 4.100 lb
Height: 2.370 in
Color: Light Gray
Width: 11.810 in
Finish: Powder Coated
Height: 2.370 in
Material: Steel
Depth: 8.270 in
Weight: 4.100 lb