Deep Impact MM Socket Set, 14 Pc

Item #: 2872354

Cat #: 65111IMPCTM

UPC: 092644652783

to view pricing and more.
Documents & Guides
Socket Set Contains Most Common Metric Deep-Well Impact Socket Sizes Up To 24 Mm, Deep-Well Slim Profile Impact Sockets Provide Increased Access And Reach For Longer Bolts And Hard To Reach Areas, Klein Knect™ (M) Specialized Adapter Allows Any 1/2-Inch Drive Sockets To Be Used On The Knect™ (M) Pass Through Socket Wrench, Clearly Stamped Size Markings With White In-Fill And A Color-Coded Ring Ensure Easy Socket Size Identification, Includes A 3-Inch (7.6 Cm) Long 1/2-Inch Drive Impact Adapter Which Allows The Socket To Be Used With A 1/4-Inch Impact Driver, Cold Forged, Heat Treated Cr-Mo Steel Impact-Rated Sockets Are Engineered To Withstand The Torque Of The Toughest Jobs, Compact, Modular Storage System Is Designed To Nest Neatly Within The Klein Modbox™ System

Overview

Socket Set Contains Most Common Metric Deep-Well Impact Socket Sizes Up To 24 Mm, Deep-Well Slim Profile Impact Sockets Provide Increased Access And Reach For Longer Bolts And Hard To Reach Areas, Klein Knect™ (M) Specialized Adapter Allows Any 1/2-Inch Drive Sockets To Be Used On The Knect™ (M) Pass Through Socket Wrench, Clearly Stamped Size Markings With White In-Fill And A Color-Coded Ring Ensure Easy Socket Size Identification, Includes A 3-Inch (7.6 Cm) Long 1/2-Inch Drive Impact Adapter Which Allows The Socket To Be Used With A 1/4-Inch Impact Driver, Cold Forged, Heat Treated Cr-Mo Steel Impact-Rated Sockets Are Engineered To Withstand The Torque Of The Toughest Jobs, Compact, Modular Storage System Is Designed To Nest Neatly Within The Klein Modbox™ System

This 14-Piece impact socket set features color-coded sockets in sizes 10 mm, 12 mm, 13 mm,14 mm, 15 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, and 24 mm. Each impact socket provides increased reach and additional depth for longer bolts. Also comes in a compact, modular storage system that is compatible with MODbox™ and stackable with other cases of similar design.

Also known as: 092644652783, 65111IMPCTM

Specifications

Material: Steel
Material: Steel