TIME DELAY RELAY 10 FUNCTIONS - 1 S.100 H - 24.240 V AC - 1CO SPRING TERMINAL

Item #: 2872369

Cat #: RE17RMMUS

UPC: 606489861653

to view pricing and more.

Overview

TIME DELAY RELAY 10 FUNCTIONS - 1 S.100 H - 24.240 V AC - 1CO SPRING TERMINAL

This modular timing relay belongs to the Schneider Electric Harmony Timer relays range. This is a timer delay relay with 10 multifunction's. This is a 17.5mm slim relay with input of either 24Vdc or 24Vac to 240Vac and 1 relay output of 8A, and a LED status indicator. It has one of slimmest form-factors, allowing for a flexible and easy installation on DIN rail using the same space as any modular 1-pole DIN device. This is a spring terminal type relay with a 3-wire sensor control option, sealable cover and rotary trimmers for simple and precise settings. It has 7 selectable timing ranges of 1s, 10s, 1min, 10min, 1h, 10h, and 100h and 2 dials for adjusting. It weighs 0.060Kg. The product conforms to IEC 61812-1 and EN 61812-1 standards, and UL, CSA, GL, RCM, EAC, CCC, and China ROHS certifications. The spring terminals timing relays bring you easy, time-saving and secured wiring during installation and maintenance.

Also known as: 606489861653, RE17RMMUS

Specifications

No Specifications Available