This product may not be available in all locations.
2
more

POWER RELAY SE RELAYS SPST-NO-DM 30A 24 VDC SIDE FLANGE COVER
Item #: 2872420
Cat #: 389FHXXC1-24D
UPC: 606480276746
to view pricing and more.
Documents & Guides
POWER RELAY SE RELAYS SPST-NO-DM 30A 24 VDC SIDE FLANGE COVER
Overview
POWER RELAY SE RELAYS SPST-NO-DM 30A 24 VDC SIDE FLANGE COVER
The SE Relays 389F series power relay, offers high contact rating of 30A at 300VAC with ability to hold motor loads up to 1.5hp at 200VAC to 600VAC with nominal coil voltage 24VDC . Maximum switching voltage 600V makes relay suitable for high-power switching applications. Supported ballast load contact rating perfectly suits for lighting controls. Silver alloy SPST-NO-DM contact configuration makes an ideal solution for variety of application requirements. Side flange mounting option with wide range of accessories helps increase design and installation flexibility.
Also known as: 606480276746, 389FHXXC1-24D
Specifications
No Specifications Available