EZLink Modular Duplex Receptacle, 20A

Item #: 2872432

Cat #: EZ5362CDW

UPC: 032664010668

to view pricing and more.
Documents & Guides
EZLink Modular Duplex Receptacle, 20 A, 125 VAC, 60 Hz, Dual Controlled, NEMA 5-20R, Three-Wire, White

Overview

EZLink Modular Duplex Receptacle, 20 A, 125 VAC, 60 Hz, Dual Controlled, NEMA 5-20R, Three-Wire, White
Also known as: 032664010668, EZ5362CDW

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R
Color: White
Volts AC: 125