30/32A Pin & Sleeve Plug, 3P/4W, 3Ø 250VAC, Blue

Item #: 2872441

Cat #: AH430P9WDR

UPC: 032664006944

to view pricing and more.
Documents & Guides
30/32 Amp Pin & Sleeve Plug, 3-Pole/4-Wire, 3Ø 250VAC, Blue

Overview

30/32 Amp Pin & Sleeve Plug, 3-Pole/4-Wire, 3Ø 250VAC, Blue

Eaton’s Arrow Hart series of Pin & Sleeve products have been expanded to include dual rating for both North American and European amperages. These products are ideal for the data center industry as customers now only need one part number to power server assemblies in the US and overseas. Our dual rated devices carry an IP69K rating and Arrow Hart’s signature features that make installation fast and reliable.

Also known as: 032664006944, AH430P9WDR

Specifications

Poles: 3
Amps: 32, 30
Color: Blue
Volts AC: 250
Poles: 3
Color: Blue
Amps: 32, 30
Volts AC: 250