10W PAR20 LED Lamp, 30K

Item #: 287251

Cat #: LED10PAR20/DIM/P/930/FL30

UPC: 046135787485

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI 95, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Standard Case Qty: 6 Sylvania Part # 78748

Overview

LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI 95, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Standard Case Qty: 6 Sylvania Part # 78748
Also known as: 046135787485, LED10PAR20/DIM/P/930/FL30

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Lumens: 550
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 95
Light Technology: LED
Dimmable: Yes
Angle: 30°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 95
Dimmable: Yes
Wattage: 10
Lumens: 550
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Angle: 30°