10HP 3450RPM 1PH 60HZ 215JP 3740L OPEN

Item #: 2872633

Cat #: JPL1511T

UPC: 781568114759

to view pricing and more.
Documents & Guides
10HP 3450RPM 1PH 60HZ 215JP 3740L OPEN

Overview

10HP 3450RPM 1PH 60HZ 215JP 3740L OPEN
Also known as: 781568114759, JPL1511T

Specifications

Horsepower: 10
Phase: 1
Amps: 60
Horsepower: 10
Amps: 60
Phase: 1