1
more

80 Amp North American Style Stud Mount High Speed Fuse, 1000V
Item #: 287323
Cat #: FWJ-80A
UPC: 051712796170
Sign In or Register to view pricing and more.
Documents & Guides
80 Amp North American Style Stud Mount High Speed Fuse, 1000V
Overview
80 Amp North American Style Stud Mount High Speed Fuse, 1000V
Also known as: 051712796170, FWJ-80A
Specifications
| Color: | Gray |
| Type: | Mounting Pendant |
| Height: | 1.770 in |
| Width: | 2.360 in |
| Depth: | 19.680 in |
| Material: | Aluminum |
| Color: | Gray |
| Height: | 1.770 in |
| Depth: | 19.680 in |
| Type: | Mounting Pendant |
| Width: | 2.360 in |
| Material: | Aluminum |