TYPE 2 480V 4 0

Item #: 2873527

Cat #: DT248040R

UPC: 782856938781

to view pricing and more.
Documents & Guides
TYPE 2 480V 4 0

Overview

TYPE 2 480V 4 0

Compact, yet high surge rated pluggable design, using minimum DIN rail width. 4+0 Mode device for TN-S (4W+G) applications.

Also known as: 782856938781, DT248040R

Features & Benefits

  • Compact, yet high surge rated pluggable design, using minimum DIN rail width
  • External back-up fuse is not required up to 315 A (IEC only)
  • Retaining clip ensures enhanced vibration and shock resistance performance
  • Red/Green status indication and change-over contacts standard for remote monitoring

Specifications

Volts AC: 480
Mounting: DIN Rail
Material: Thermoplastic
IP/NEMA Rating: IP20
Depth: 2.720 in
Height: 3.540 in
Width: 2.840 in
Weight: 1.200 lb
Volts AC: 480
Material: Thermoplastic
Depth: 2.720 in
Width: 2.840 in
Mounting: DIN Rail
IP/NEMA Rating: IP20
Height: 3.540 in
Weight: 1.200 lb