Knob-Type Carrier Fuse Holder, Finger-Grip, 1/4" x 1-1/4" Fuses

Item #: 287389

Cat #: HTB-66I

UPC: 051712136341

to view pricing and more.
Documents & Guides
Panel Mount Fuse Holder with Knob-Type Carrier for 1/4" x 1-1/4" Fuses, Finger Grip, 20 Amp, 250 Volt, Front Hex Nut, .30" Max Panel Thickness, Solder Terminal with 1/4" Quick Connect, In-Line

Overview

Panel Mount Fuse Holder with Knob-Type Carrier for 1/4" x 1-1/4" Fuses, Finger Grip, 20 Amp, 250 Volt, Front Hex Nut, .30" Max Panel Thickness, Solder Terminal with 1/4" Quick Connect, In-Line
Also known as: 051712136341, HTB-66I

Specifications

Mounting: Panel
Volts DC: 250
Length: 1.125 in
Amps: 20, 16
Poles: 1
Material: Thermoplastic
Volts AC: 250
Diameter: 0.125 in
Mounting: Panel
Length: 1.125 in
Poles: 1
Volts AC: 250
Volts DC: 250
Amps: 20, 16
Material: Thermoplastic
Diameter: 0.125 in