MULTI9 COMB AUX3P48 MOD CUT FOR C60BP

Item #: 2873904

Cat #: M9XCA348

UPC: 606481192915

to view pricing and more.

Overview

MULTI9 COMB AUX3P48 MOD CUT FOR C60BP

Experience the efficient and safe power distribution with the Multi9 comb busbar, featuring a horizontal, insulated, cuttable design for customized installations. Dedicated to (Line) installations, the comb busbar ensures a reliable distribution type (L1, L2, L3). It has a width of 48 modules of 18mm, ensuring compatibility with various installations. The comb busbar is suitable for 13 devices of 3P with an auxiliary and features a 63mm distance between ways, ensuring optimal compatibility and efficiency. It is compatible with Multi9 C60BP. Its current rating is 80A at 40°C, and the rated operational voltage is 480VAC (phase and phase) and 277 VAC (phase and neutral). The rated insulation voltage is 1000VAC, conforming to UL 508 standard. Additionally, the pollution degree 3 ensures reliable performance in challenging environments. Its colour is light grey (RAL 7035). The resistance to flames and abnormal heat is rated at 960°C within 30 seconds, in accordance with IEC 60695-2-1 standard, ensuring superior safety and durability. This comb busbar complies with EN/IEC 61439-1 and UL 489 standards. The Multi9 protection range provides security and simplicity with devices easy to install as well as to dismount. Composed of robust and stylish products, they answer all the needs for efficiency and reliability.

Also known as: 606481192915, M9XCA348

Specifications

No Specifications Available