This product has been discontinued.
This product may not be available in all locations.

to view pricing and more.
Documents & Guides
PST Series Softstart (Advanced Range). Motor Voltage: 208 - 600V AC. Control Voltage: 100 - 250V AC. Normal Duty: 302 FLA (Full Load Amps). Heavy Duty: 248 FLA (Full Load Amps). Includes: Digital Key-Pad, FieldBus Communication, (3) Programable Signal Relays, Programmable Overload Protection and By-Pass Monitoring. Requires: (1) PSLK-300 Lug Kit.
Overview
PST Series Softstart (Advanced Range). Motor Voltage: 208 - 600V AC. Control Voltage: 100 - 250V AC. Normal Duty: 302 FLA (Full Load Amps). Heavy Duty: 248 FLA (Full Load Amps). Includes: Digital Key-Pad, FieldBus Communication, (3) Programable Signal Relays, Programmable Overload Protection and By-Pass Monitoring. Requires: (1) PSLK-300 Lug Kit.
Also known as: 662019278100, PST300-600-70, sofstart
Specifications
| Phase: | 3 |
| Volts DC Control: | 24 |
| Type: | Soft Starter, Open |
| Amps: | 302, 248 |
| Volts AC Control Range: | 100 - 250 |
| Volts AC Range: | 200 - 600 |
| Phase: | 3 |
| Type: | Soft Starter, Open |
| Volts AC Control Range: | 100 - 250 |
| Volts DC Control: | 24 |
| Amps: | 302, 248 |
| Volts AC Range: | 200 - 600 |