This product may not be available in all locations.
2
more

POWER RELAY SE RELAYS 3PDT 20A 24 VAC SIDE FLANGE COVER
Item #: 2873977
Cat #: 389FXCXC1-24A
UPC: 606480779087
to view pricing and more.
Documents & Guides
POWER RELAY SE RELAYS 3PDT 20A 24 VAC SIDE FLANGE COVER
Overview
POWER RELAY SE RELAYS 3PDT 20A 24 VAC SIDE FLANGE COVER
The SE Relays 389F series power relay, offers high contact rating of 20A at 150VAC with ability to hold motor loads up to 0.5hp at 120VAC to 240VAC with nominal coil voltage 24VAC . Maximum switching voltage 300 V makes relay suitable for high-power switching applications. Supported ballast load contact rating perfectly suits for lighting controls. Silver alloy 3PDT contact configuration makes an ideal solution for variety of application requirements. Side flange mounting option with wide range of accessories helps increase design and installation flexibility. Environmentally friendly design is compliant with the European Restriction of Hazardous Substances directive (RoHS)
Also known as: 606480779087, 389FXCXC1-24A
Specifications
No Specifications Available