Solar Module, 590W, 156 Bifacial Monocrystaline Half-Cells

Item #: 2874128

Cat #: Q.PEAK-DUO-XL-G11S.L3/BFG-590

UPC:

to view pricing and more.
Solar Module, 590 Watt, 156 Bifacial Monocrystaline Half-Cells, 96.900 x 44.600 x 1.380 Inch, Anodized Aluminum Frame

Overview

Solar Module, 590 Watt, 156 Bifacial Monocrystaline Half-Cells, 96.900 x 44.600 x 1.380 Inch, Anodized Aluminum Frame

The high-performance module Q.PEAK DUO XL-G11S.3/BFG is the ideal solution for commercial and utility applications thanks to a combination of its innovative Q.ANTUM DUO technology and cutting-edge cell interconnection. This 1500V UL/IEC solar module ensures superior yields with up to 605Wp while having a very low LCOE. Proudly assembled in the USA, this high-performing module delivers exceptional quality and dependability that you can rely on.

Also known as: Q.PEAK-DUO-XL-G11S.L3/BFG-590

Specifications

Material: Anodized Aluminum
Wattage: 590
Number of Cells: 156
Material: Anodized Aluminum
Number of Cells: 156
Wattage: 590