2
more

to view pricing and more.
Documents & Guides
Extra-Wide Jaw Adjustable Wrench Provides Greater Capacity In Tight Work Spaces, Easy To Adjust Knurls For Smooth, Single-Handed Operation, Made With Alloy Steel To Handle The Torque And Wear Of Tough Jobs, Forged Heat-Treated Alloy Steel Ensures Maximum Strength And Lightness For Optimum Performance, Chrome Plated For Maximum Rust Resistance, Large Loop Hole In The Handle For Tethering Or Hanging On A Peg, Contoured Dipped Handle For Extra Grip And Comfort
Overview
Extra-Wide Jaw Adjustable Wrench Provides Greater Capacity In Tight Work Spaces, Easy To Adjust Knurls For Smooth, Single-Handed Operation, Made With Alloy Steel To Handle The Torque And Wear Of Tough Jobs, Forged Heat-Treated Alloy Steel Ensures Maximum Strength And Lightness For Optimum Performance, Chrome Plated For Maximum Rust Resistance, Large Loop Hole In The Handle For Tethering Or Hanging On A Peg, Contoured Dipped Handle For Extra Grip And Comfort
Klein Tools' 8-Inch Extra-Wide Jaw Adjustable Wrench is made of forged, heat-treated alloy steel for maximum strength and light weight. Jaws are precision-machined to ensure smooth operation. Contoured, plastic-dipped handles make them easy to grip and comfortable to use.
Also known as: 092644190230, O5098
Features & Benefits
- Extra-Wide Jaw Adjustable Wrench provides greater capacity in tight work spaces
- Easy to adjust knurls for smooth, single-handed operation
- Made with alloy steel to handle the torque and wear of tough jobs
- Forged heat-treated alloy steel ensures maximum strength and lightness for optimum performance
- Chrome plated for maximum rust resistance
Specifications
| Material: | Alloy Steel |
| Material: | Alloy Steel |