Mini circuit breaker, QO, 70A, 2 pole, 120/240VAC, 10kA, plug in, AC shunt

Item #: 287422

Cat #: QO2701021

UPC: 785901494041

to view pricing and more.
Mini circuit breaker, QO, 70A, 2 pole, 120/240VAC, 10kA, plug in, AC shunt

Overview

Mini circuit breaker, QO, 70A, 2 pole, 120/240VAC, 10kA, plug in, AC shunt

QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This 2 pole QO circuit breaker is rated at 70A at 120/240VAC. This unit provides 10kA breaking capacity and plug in mounting. This product includes an AC shunt trip. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.

Also known as: 785901494041, QO2701021

Specifications

Standards: California Proposition 65
Standards: California Proposition 65