Cable, Power, M-Circ. Plastic, D-Flying Lead, 16AWG, Std. 1m

Item #: 28744

Cat #: 2090-CPWM6DF-16AA01

UPC: 820919868610

to view pricing and more.
Documents & Guides
Cable, Power, M-Circ., Plastic, D-Flying Lead, 16 AWG, Standard, 1 meter

Overview

Cable, Power, M-Circ., Plastic, D-Flying Lead, 16 AWG, Standard, 1 meter

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPWM6DF-16AA01 from Rockwell Automation® is a TL-Series™ 1 M standard power cable. Allen-Bradley, Kinetix, and TL-Series are trademarks of Rockwell Automation, Inc.

Also known as: 820919868610, 2090-CPWM6DF-16AA01

Specifications

Type: Cable, Power
Length: 1 m
Gauge: 16 AWG
Type: Cable, Power
Gauge: 16 AWG
Length: 1 m