MOTOR CIRCUIT BREAKER TESYS GV4 3P 80A ICU 50KA THERMAL MAGNETIC EVERLINK TERMINALS

Item #: 2874443

Cat #: GV4P80N

UPC: 606481310371

to view pricing and more.

Overview

MOTOR CIRCUIT BREAKER TESYS GV4 3P 80A ICU 50KA THERMAL MAGNETIC EVERLINK TERMINALS

TeSys GV motor circuit breaker, 3 poles (3P), 80A/690V, for protection of 3-phase motors 22-37kW@400V. It provides thermal magnetic protection and additional motor protection functions, breaking capacity Icu 50kA@400V, start-stop control by rotary handle, connection by Everlink BTR screw terminals. Thermal protection adjustable by dials with a setting current Ir in range 40-80A and a selectable tripping class 10 or 20, magnetic protection at 17 In. Additional protections have fixed pick-up and include short time delay protection Isd at 13 Ir, phase unbalance and loss protection, ground fault protection. It makes internal locations available for additional auxiliary contact blocks (OF, SD), and voltage trip units (MN, MX). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX).

Also known as: 606481310371, GV4P80N

Specifications

No Specifications Available