SAFETY SWITCH HEAVY DUTY FUSED VIEWING WINDOW TYPE 4X 600V 100A 3 POLE NEUTRAL BONDED GROUND LUGS

Item #: 2874447

Cat #: VH363BDSGL

UPC: 606485894174

to view pricing and more.
SAFETY SWITCH HEAVY DUTY FUSED VIEWING WINDOW TYPE 4X 600V 100A 3 POLE NEUTRAL BONDED GROUND LUGS

Overview

SAFETY SWITCH HEAVY DUTY FUSED VIEWING WINDOW TYPE 4X 600V 100A 3 POLE NEUTRAL BONDED GROUND LUGS

Schneider Electric's Square D heavy duty safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. They have been designed to have a significantly higher durability than a standard switch and have a durability three times greater than NEMA standard making it ideal for all your commercial and industrial needs. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. This three blade fusible heavy duty safety switch that is rated at 100A with a voltage 600 VAC and 600 VDC. This fusible disconnect has a short circuit rating of 200 kA. This switch is Type 4X rated with a stainless steel enclosure and comes with factory installed viewing window. The device accepts J fuse types as shipped and can be field modified for H, K, or R fuses, unit is surface mounted. The safety switch has a 4-wire configuration with 3 poles and one solid neutral that is factory installed as well as bonded to the enclosure to meet service equipment requirements. The disconnect comes with factory installed equipment ground lugs. The wire range for this switch is AWG 12...AWG 1/0 aluminium and AWG 14...AWG 1/0 copper. All heavy duty safety switches are tested per UL98 and NEMA KS1 standards and listed in the UL files E2875 and E154828.

Also known as: 606485894174, VH363BDSGL

Specifications

No Specifications Available