Corr. Loom Tubing Solid, .62" (15.8mm) x

Item #: 2874582

Cat #: CLTS62N-C

UPC: 074983622603

to view pricing and more.
Documents & Guides
Corrugated loom tubing solid wall, .62" (15.8mm) x 100', heat stabilized nylon 6, black.

Overview

Corrugated loom tubing solid wall, .62" (15.8mm) x 100', heat stabilized nylon 6, black.
Also known as: 074983622603, CLTS62N-C

Specifications

Length: 100 ft
Color: Black
Material: Nylon
Diameter: 0.620 in
Length: 100 ft
Material: Nylon
Color: Black
Diameter: 0.620 in