
Horizontal Slotted Wiring Duct, 1RU, 1-1/2" x 3", Front Only
Item #: 28753
Cat #: 491RU-HFO
UPC: 078477219973
to view pricing and more.
Documents & Guides
Wire Duct, Horizontal, Slotted, 1RU, Front: H x W: 1.5" x 3", Color: Black. Includes: Cover.
Overview
Wire Duct, Horizontal, Slotted, 1RU, Front: H x W: 1.5" x 3", Color: Black. Includes: Cover.
Horizontal Cable Management, 1RU, 1.5-inch by 3-inch Front Only
Also known as: 078477219973, 491RU-HFO
Specifications
| Width: | 3 in |
| Height: | 1 1/2 in |
| Color: | Black |
| Length: | 19 in |
| Width: | 3 in |
| Color: | Black |
| Height: | 1 1/2 in |
| Length: | 19 in |