NSX100H 70KA AC 3P3D 100A TMD

Item #: 2875630

Cat #: C10H3TM100

UPC: 606481998500

to view pricing and more.

Overview

NSX100H 70KA AC 3P3D 100A TMD

This ComPacT NSX100H is a complete 3P 3d fixed circuit breaker designed to optimize space and breaking capacity. It is an optimal choice for all standard and specific applications. The breaking capacity (Icu) is 70kA rms at 415VAC 50/60Hz. The operational voltage is 690VAC 50/60Hz. This product embeds a 100A rating thermal-magnetic trip unit (TMD). TMD trip unit provides an adjustable thermal overload protection and a fixed magnetic protection. This 3 poles version (105mm x 161mm x 86mm) comes with a variety of optional functions and accessories. It is compliant with international standards (IEC 60947), CCC, EAC and marine specifications. ComPacT NSX100H is part of Schneider Electric EcoStruxure Power architecture.

Also known as: 606481998500, C10H3TM100

Specifications

No Specifications Available