Reducer CleanTray, 6x6 to 4x4, Brushed, SS304

Item #: 287598

Cat #: CT6644RSS

UPC: 783510158316

to view pricing and more.
Reducer used to reduce to a smaller size CleanTray Wireway. This Reducer CleanTray, CT6644RSS item fits 6x6 to 4x4 inches with a material of SS304 finish Brushed.

Overview

Reducer used to reduce to a smaller size CleanTray Wireway. This Reducer CleanTray, CT6644RSS item fits 6x6 to 4x4 inches with a material of SS304 finish Brushed.

Clean Tray Reducers are used for reducing to a smaller size Clean Tray. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510158316, CT6644RSS

Features & Benefits

  • Clean Tray Reducers are used for reducing to a smaller size Clean Tray
  • The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 2.500 in
Material: Stainless Steel 304
Finish: Brushed #3
Weight: 1.100 lb
IP/NEMA Rating: NEMA 1
Width: 2.500 in
Finish: Brushed #3
Height: 6 in
Material: Stainless Steel 304
Weight: 1.100 lb