
90-Degree Elbow CleanTray Top Cover, 2.00x2.00, Brushed, SS304
Item #: 287602
Cat #: CT22EFC90SS
UPC: 783510157340
to view pricing and more.
Documents & Guides
CleanTray 90-Degree Elbow used for 90-degree turns in washdown applications. This 90-Degree Elbow CleanTray Top Cover, CT22EFC90SS item measures 2.00x2.00in with a material of SS304 finish Brushed.
Overview
CleanTray 90-Degree Elbow used for 90-degree turns in washdown applications. This 90-Degree Elbow CleanTray Top Cover, CT22EFC90SS item measures 2.00x2.00in with a material of SS304 finish Brushed.
Clean Tray 90-Degree Elbows are used for right-angle installations. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.
Also known as: 783510157340, CT22EFC90SS
Features & Benefits
- Clean Tray 90-Degree Elbows are used for right-angle installations
- The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| Material: | Stainless Steel |
| Angle: | 90° |
| IP/NEMA Rating: | NEMA 12 |
| Width: | 2 1/2 in |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 12 |
| Height: | 2 1/2 in |
| Angle: | 90° |