90-Degree WW Elbow, Outside Cover, 6x6"

Item #: 287605

Cat #: CT66EOC90SS

UPC: 783510157524

to view pricing and more.
90-Degree Wireway Elbow, Outside Cover, Material: Stainless Steel, Dimensions: 6" x 6"

Overview

90-Degree Wireway Elbow, Outside Cover, Material: Stainless Steel, Dimensions: 6" x 6"

Clean Tray 90-Degree Elbows are used for right-angle installations. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510157524, CT66EOC90SS

Features & Benefits

  • Clean Tray 90-Degree Elbows are used for right-angle installations
  • The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown

Specifications

Material: Stainless Steel
Height: 6 in
Width: 6 in
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 12
Material: Stainless Steel
Width: 6 in
Color: Plain
Height: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 12