CIRCUIT BREAKER SUB FEED LUG DEVICE

Item #: 2876229

Cat #: QOB2125SL

UPC: 785901031352

to view pricing and more.

Overview

CIRCUIT BREAKER SUB FEED LUG DEVICE

QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This QOB miniature circuit breaker two pole subfeed lug kit is rated 125 A at 240 VAC. Two spaces are required when this kit is used. Lugs will accept 12 AWG to 2/0 AWG aluminum or copper wire. The lug kit is UL component recognized and CSA certified.

Also known as: 785901031352, QOB2125SL

Specifications

Standards: California Proposition 65
Standards: California Proposition 65