Allied Am603612l 60x36x12 NEMA 4x W

Item #: 287639

Cat #: AM603612L

UPC: 085339940067

to view pricing and more.
All Am603612l 60x36x12 NEMA 4x Wall Mount Fbrgls Encl Twist Latch Cvr

Overview

All Am603612l 60x36x12 NEMA 4x Wall Mount Fbrgls Encl Twist Latch Cvr

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339940067, AM603612L

Specifications

Height: 60 in
Material: Fiberglass
Width: 36 in
Depth: 12 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Height: 60 in
Width: 36 in
Mounting: Wall
Material: Fiberglass
Depth: 12 in
IP/NEMA Rating: NEMA 4X