Outdoor Wall Lantern One Light

Item #: 28764

Cat #: 8844-85

UPC: 785652884450

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Charleston; Fixture Material: Die Cast Aluminumcanopy, Die Cast Aluminum Bracket, Die Cast Aluminum Holder, Glass Housing; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Gold Patina Canopy, Gold Patina Bracket, Gold Patina Holder, Clearseeded Housing; Width: 8 In; Height: 15-1/2 In; Extends: 9-3/4 In; Wire Length:6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size:1 In Depth X 9-1/4 In Height; Outlet Box Up: 5-3/4 In; Lamp Included: No **discontinued with no replacement**

Overview

Sea Gull Lighting; Wall Lantern; Charleston; Fixture Material: Die Cast Aluminumcanopy, Die Cast Aluminum Bracket, Die Cast Aluminum Holder, Glass Housing; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Gold Patina Canopy, Gold Patina Bracket, Gold Patina Holder, Clearseeded Housing; Width: 8 In; Height: 15-1/2 In; Extends: 9-3/4 In; Wire Length:6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size:1 In Depth X 9-1/4 In Height; Outlet Box Up: 5-3/4 In; Lamp Included: No **discontinued with no replacement**
Also known as: 785652884450, 8844-85

Specifications

No Specifications Available