889D DCMICRO

Item #: 287694

Cat #: 889D-R4UE-5

UPC: 612598391875

to view pricing and more.
Documents & Guides
AB 889D-R4UE-5 889D DCMICRO

Overview

AB 889D-R4UE-5 889D DCMICRO
Also known as: 612598391875, 889D-R4UE-5

Specifications

Gender: Female
Volts DC: 250
Length: 5 m
Amps: 4
IP/NEMA Rating: IP67
Color: Yellow
Pins: 4
Material: PUR
Gender: Female
Length: 5 m
IP/NEMA Rating: IP67
Pins: 4
Volts DC: 250
Amps: 4
Color: Yellow
Material: PUR