Submeter, S2500, 120/277VAC, 3PH, Programmable, (3) 200A Split Core CTs, NEMA 3R, S2500

Item #: 2877099

Cat #: 25B01-S02

UPC: 078477042083

to view pricing and more.
Submeter, S2500, 120/277 Volt AC, 3-Phase, Programmable, Pulse/Modbus with (3) 200 Amp Split Core CTs, NEMA 3R

Overview

Submeter, S2500, 120/277 Volt AC, 3-Phase, Programmable, Pulse/Modbus with (3) 200 Amp Split Core CTs, NEMA 3R

The VerifEye® Series 2500 Submeter is a versatile energy monitoring platform designed for standalone operations and integration with AMR/BAS systems with an onboard pulse output and RS-485 terminals supporting Modbus RTU. Engineered for simplicity and scalability, the Series 2500 is ideal for a wide range of applications—including energy management, code compliance reporting, and tenant billing —all with a single model.

Also known as: 078477042083, 25B01-S02

Specifications

Phase: 3
Type: Submeter, Current Transformer, Split Core
IP/NEMA Rating: NEMA 3R
Volts AC: 120/277
Phase: 3
IP/NEMA Rating: NEMA 3R
Type: Submeter, Current Transformer, Split Core
Volts AC: 120/277