Central Earthing Point, ECFP, 70x42x3mm, Galvanized, Mild Steel

Item #: 2877796

Cat #: ECFP08

UPC: 783510473761

to view pricing and more.
Documents & Guides
The central earthing point creates a secure earthing point with multiple connections. This Central Earthing Point, ECFP, ECFP08 item measures 70x42x3mm with a material of Mild Steel, finish Galvanized.

Overview

The central earthing point creates a secure earthing point with multiple connections. This Central Earthing Point, ECFP, ECFP08 item measures 70x42x3mm with a material of Mild Steel, finish Galvanized.

A pre-tested, secure earthing point with multiple connections holes, which simplifies both procurement and installation.

Also known as: 783510473761, ECFP08

Specifications

Material: Steel
Width: 1.650 in
Depth: 0.120 in
Finish: Galvanized
Height: 2.760 in
Material: Steel
Depth: 0.120 in
Height: 2.760 in
Width: 1.650 in
Finish: Galvanized