1/4" Steel Round Head Machine Screw, Slotted/Phillips, 100/Pack
Item #:
287786
Cat #:
RMC1438
UPC:
781002558019
Sign In or Register to view pricing and more.
Documents & Guides
Machine Screw, Slotted/Phillips Round Head, 1/4-20 x 3/8". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 55801.*
Overview
Machine Screw, Slotted/Phillips Round Head, 1/4-20 x 3/8". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 55801.*
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002558019, RMC1438
Specifications
Screw Head: | Round |
Drive: | Phillips, Slotted |
Diameter: | 1/4 in |
Length: | 3/8 in |
Material: | Steel |
Screw Head: | Round |
Diameter: | 1/4 in |
Material: | Steel |
Drive: | Phillips, Slotted |
Length: | 3/8 in |
Customer Reviews
No reviews for this product
(0)