8 AWG XHHW Stranded Copper, Brown, 500' Reel

Item #: 287792

Cat #: XHHW8STRBRN500RL

UPC: 980100240851

to view pricing and more.
8 AWG XHHW-2 Stranded Copper, Brown, 500 Foot Reel, 600 Volts

Overview

8 AWG XHHW-2 Stranded Copper, Brown, 500 Foot Reel, 600 Volts

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100240851, XHHW8STRBRN500RL

Specifications

Color: Brown
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Brown
Material: Copper
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 500 ft
Volts AC: 600
Gauge: 8 AWG
Stranding: Stranded