8 AWG XHHW Stranded Copper, Yellow, 500'

Item #: 287795

Cat #: XHHW8STRYEL500RL

UPC: 980100240707

to view pricing and more.
Documents & Guides
8 AWG XHHW-2 Stranded Copper, Yellow, 500 Foot Reel, 600/1000 Volts

Overview

8 AWG XHHW-2 Stranded Copper, Yellow, 500 Foot Reel, 600/1000 Volts

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100240707, XHHW8STRYEL500RL

Specifications

Length: 500 ft
Volts AC: 1kV, 600
Material: Copper
Conductors: 1
Gauge: 8 AWG
Jacket: XLPE
Color: Yellow
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Gauge: 8 AWG
Color: Yellow
Package Type: Reel
Volts AC: 1kV, 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded