Breaker, Duplex, 15/30A, 1P, 120/240V, 10 kAIC, BD Series

Item #: 287805

Cat #: BD1530

UPC: 786676369152

to view pricing and more.
15/30 Amp, 1-Pole, BD Series Duplex Breaker, Switch Duty Rated, Wire Size #14-4, 10 kAIC, 120/240V AC.

Overview

15/30 Amp, 1-Pole, BD Series Duplex Breaker, Switch Duty Rated, Wire Size #14-4, 10 kAIC, 120/240V AC.

Breaker, Duplex, 15/30A, 1P, 120/240V, 10 kAIC, BD Series 15/30 Amp, 1-Pole, BD Series Duplex Breaker, Switch Duty Rated, Wire Size #14-4, 10 kAIC, 120/240V AC.

Also known as: 786676369152, BD1530

Specifications

Family / Style: BD
Volts AC: 120, 240
Poles: 1
Amps: 15, 30
Interrupt Rating DC: 10 kA
Family / Style: BD
Poles: 1
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Amps: 15, 30