4 AWG XHHW Stranded Copper, Brown, 1000'

Item #: 287811

Cat #: XHHW4STRBRN1000RL

UPC:

to view pricing and more.
4 AWG XHHW-2 Stranded Copper, Brown, 1000 Foot Reel

Overview

4 AWG XHHW-2 Stranded Copper, Brown, 1000 Foot Reel

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW4STRBRN1000RL

Specifications

Color: Brown
Gauge: 4 AWG
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Brown
Length: 1000 ft
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Gauge: 4 AWG
Material: Copper
Conductors: 1
Stranding: Stranded